Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelbarrow Mixer, 3 cu. ft., 1/2HP

  • Mfr # MIX3

  • Zoro # G8834725


product price: $829.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Wheel Dia.
10 in
Drum Material
Steel
Size
3 cu ft
HP
1/2 hp
Motor
115V Direct Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIX3
Zoro #
G8834725
UPC #
035965072755
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Size
3 cu ft
Drum Dia.
24 in
Overall Height
35 1/2 in
Overall Length
45 in
Wheel Width
3 1/2 in
Overall Width
29 in
Drum Wall Thickness
20 ga
Tool Width
29 in
Wheel Diameter
14 in
Tool Length
45 in
Tool Height
35 1/2 in
Drum Diameter
24 in

Details

Item
Corded Concrete Mixer
Drum Material
Steel
HP
1/2 hp
Motor
115V Direct Drive
Frame
Steel
Axle Type
Hand Tow
Locking System
Gear
Net Weight
100 lb
Handles
Removable
Drum Gauge
20
Drum Opening
14 1/2 in
Wheels
Flat Free Rubber
Includes
Stand
Rotation Speed at Load
28 RPM
Voltage
115 V
Product Type
Concrete Mixer
Horsepower
0.5 hp
Standards
CE/CSA
Wheel Type
Flat Free Rubber
Materials for Use With
Concrete
Tool Weight
100 lb
Current
5.3 A
Power Source
Corded
Drum Capacity
3 cu ft
Handle Type
Removable

Description

Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete, Drum Capacity 3 cu ft, Drum Material Steel, Rotation Speed at Load 28 RPM, Frame Steel, Power Source Corded, Horsepower 0.5 hp, Voltage 115 V, Current 5.3 A, Tool Weight 100 lb, Standards CE/CSA, Tool Height 35 1/2 in, Tool Length 45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.