Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Brush, 32 Ga. Brass Fill

  • Mfr # E406

  • Zoro # G422379507


product price: $15.79
/ea

Key Features

Material
Brass 32 gauge
Width
1 in
Bristle Length
1-1/8 in
Length
13-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E406
Zoro #
G422379507
UPC #
047726004066
Country of Origin
China

Dimensions

Width
1 in
Bristle Length
1-1/8 in
Length
13-3/4 in

Details

Material
Brass 32 gauge
Item
Brushes

Description

This quality wire brush can be used to remove semi-dry concrete from tools and forms, remove asbestos, prep a surface, or remove paint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.