Zoro Homepage

Wire Brush, 33 Ga. Steel

  • Mfr # E408

  • Zoro # G622379567


product price: $9.45
/ea

Key Features

Bristle Length
1-1/8 in
Width
1-1/8 in
Material
Steel 33 gauge
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E408
Zoro #
G622379567
UPC #
047726004080
Country of Origin
China

Dimensions

Bristle Length
1-1/8 in
Width
1-1/8 in
Length
14 in

Details

Item
Brushes
Material
Steel 33 gauge

Description

This quality wire brush can be used to remove semi-dry concrete from tools and forms, remove asbestos, prep a surface, or remove paint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.