Wire Twister, 7 In L, Steel
Mfr # 14731
Zoro # G4438271
product price: $6.35
/eaKey Features
Overall Length
7 in
Material
Steel
Rotation
CW/CCW
Tether Capable
Tether Capable
Return Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14731
Zoro #
G4438271
UPC #
035965047319
Country of Origin
China
Dimensions
Overall Length
7 in
Wire Size
0.020 in to 0.125 in
Nominal Length
7 in
Details
Item
Tie Wire Twister
Material
Steel
Rotation
CW/CCW
Tether Capable
Tether Capable
Return Type
Manual
Jaw Type
No Jaws
Number of Pieces
1
Finish
Chrome Plated
Handle Material
Polymer
Application
Twists Wire Bar Ties
Description
If you are looking for a tool to twist wire bar ties, this QLT Wire Twister is what you need. Made of steel, the 7 in. long twister is ideal for twisting wire bar ties from 0.020 in to 0.125 in. The tie wire twister has a standard tether style and requires an accessory for tethering purposes. It has a rotating head that can be adjusted between clockwise and counterclockwise rotation. The QLT Tie Wire Twister will make your job easier by allowing you to twist wires without any hassle or difficulty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.