Wizzer Bar, Round, Carbon Steel, 7/8" W
Mfr # RED704858
Zoro # G908669849
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Type
Nail Pullers
Overall Length
48 in
End Style
Claw
Bar Material
Carbon Steel
Non-Sparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RED704858
Zoro #
G908669849
UPC #
755719141734
Country of Origin
India
Dimensions
Overall Length
48 in
Bar Diameter
7/8 in
Bar Width
7/8 in
End Width
7/8 in
Details
Item
Wizzer Bar
Type
Nail Pullers
End Style
Claw
Bar Material
Carbon Steel
Non-Sparking
No
Tether Ready
No
End Angle Style
Offset
Bar Shape
Round
Number of Nail Slots
2
Description
Wizzer Bar, Type Nail Pullers, End Style Claw, Bar Width 7/8 in, Overall Length 48 in, Number of Nail Slots 2, Bar Shape Round, Bar Diameter 7/8 in, End Angle Style Offset, End Width 7/8 in, Handle Length 48 in, Tether Ready No, Non-Sparking No, Bar Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.