
Wood Backed Concrete Brooms, Polypropylene Concrete Broom, Texture Broom, 36 inch Broom
Mfr # 847
Zoro # G815795280
product price: $46.15
/eaKey Features
Application
Concrete
Thread Size
Standard Broom Thread
Blade Width
36"
Material
Polypropylene; Hardwood
Features
Broom Head only; Threaded hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
847
Zoro #
G815795280
UPC #
35965064248
Country of Origin
United States
Dimensions
Thread Size
Standard Broom Thread
Blade Width
36"
Broom Size
36"
Details
Application
Concrete
Material
Polypropylene; Hardwood
Features
Broom Head only; Threaded hole
Description
Wood Backed Concrete Brooms, Polypropylene Concrete Broom, Texture Broom, 36 inch Broom
- Use to add texture to newly finished concrete
- Black polypropylene and horsehair bristles apply a non-slip finish
- Green nylon bristles are memory resistant and apply a light texture to concrete
- All bristle options have broom heads with a threaded hole that accepts standard broom handles*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.