
Wood Backed Concrete Brooms, Polypropylene Concrete Broom, Texture Broom, 48 inch Broom
Mfr # 848
Zoro # G215795262
product price:Â $74.15
/eaKey Features
Material
Polypropylene; Hardwood
Thread Size
Standard Broom Thread
Blade Width
48"
Application
concrete
Features
Broom Head only; Threaded hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
848
Zoro #
G215795262
UPC #
35965064255
Country of Origin
United States
Dimensions
Thread Size
Standard Broom Thread
Blade Width
48"
Broom Size
48"
Details
Material
Polypropylene; Hardwood
Application
concrete
Features
Broom Head only; Threaded hole
Description
Wood Backed Concrete Brooms, Polypropylene Concrete Broom, Texture Broom, 48 inch Broom
- Use to add texture to newly finished concrete
- Black polypropylene and horsehair bristles apply a non-slip finish
- Green nylon bristles are memory resistant and apply a light texture to concrete
- All bristle options have broom heads with a threaded hole that accepts standard broom handles*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.