Zoro Homepage

Wood Hand Floats, Concrete Float, Hand Float, Wood Float, Mahogany Float, 16 inch Float

  • Mfr # WF946

  • Zoro # G115795140


product price: $8.45
/ea

Key Features

Material
Mahogany
Length (In.)
16"
Application
Concrete
Handle
Plastic
Features
Plastic Handle; Mahogany blade;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF946
Zoro #
G115795140
UPC #
35965045162
Country of Origin
United States

Dimensions

Length (In.)
16"
Depth
1/2"
Blade Size
16"

Details

Material
Mahogany
Application
Concrete
Handle
Plastic
Features
Plastic Handle; Mahogany blade;

Description

Wood Hand Floats, Concrete Float, Hand Float, Wood Float, Mahogany Float, 16 inch Float


  • Mahogany wood blade material
  • Comes in a 12", 14", 16", 18", or 20" length
  • Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.