Zoro Homepage

Wood Hand Floats, Concrete Float, Hand Float, Wood Float, Redwood Float, 14 x 3 1/2 inch Float

  • Mfr # WF944

  • Zoro # G615795206


product price: $8.15
/ea

Key Features

Material
Seasoned Redwood
Width (In.)
3 1/2"
Handle
Wood
Application
Concrete
Depth
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF944
Zoro #
G615795206
UPC #
035965045148
Country of Origin
United States

Dimensions

Width (In.)
3 1/2"
Length (In.)
14"
Depth
3/4"
Blade Size
18" x 3 1/2"

Details

Material
Seasoned Redwood
Handle
Wood
Application
Concrete
Features
Plastic Handle

Description

Wood Hand Floats, Concrete Float, Hand Float, Wood Float, Redwood Float, 14 x 3 1/2 inch Float


  • Seasoned redwood blade material
  • 3⁄4" thickness, EDI 14813 has a 5⁄8" thickness
  • Comes in a DuraSoft® handle, DuraCork® handle, plastic, or a wood handle
  • Pick a 12", 16", or 18" length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.