
Wood Hand Floats, Concrete Float, Hand Float, Wood Float, Redwood Float, 18 x 3 1/2 inch Float
Mfr # 244
Zoro # G515795115
product price: $22.39
/eaKey Features
Width (In.)
3 1/2"
Material
Wood
Application
Concrete
Depth
5/8"
Features
Wood Handle; Redwood Blade;
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244
Zoro #
G515795115
UPC #
035965048132
Country of Origin
United States
Dimensions
Width (In.)
3 1/2"
Length (In.)
18"
Depth
5/8"
Details
Material
Wood
Application
Concrete
Features
Wood Handle; Redwood Blade;
Description
Wood Hand Floats, Concrete Float, Hand Float, Wood Float, Redwood Float, 18 x 3 1/2 inch Float
- Seasoned redwood blade material
- 3⁄4" thickness, EDI 14813 has a 5⁄8" thickness
- Comes in a DuraSoft® handle, DuraCork® handle, plastic, or a wood handle
- Pick a 12", 16", or 18" length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.