Blind Rivet, Protruding Head, 3/16 in Dia., Aluminum Body, 3000 PK

  • Mfr # M76823

  • Zoro # G307877760


product price: $496.99
/pk 3000, $0.17/ea
Free Shipping & Returns

Key Features

Head Type
Protruding
Body Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
.062" - .437"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M76823
Zoro #
G307877760
UPC #
51593768235
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in

Details

Item
Blind Rivet
Head Type
Protruding
Body Material
Aluminum
Grip Range
.062" - .437"
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.