Blind Rivet, Protruding Head, 3/16 in Dia., Steel Body, 3000 PK
Mfr # M76809
Zoro # G707366901
product price: $414.99
/pk 3000, $0.14/ea
Free Shipping & Returns
Key Features
Head Type
Protruding
Body Material
Steel
Rivet Diameter
3/16 in
Grip Range
.062" - .437"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M76809
Zoro #
G707366901
UPC #
51593768099
Country of Origin
China
Dimensions
Rivet Diameter
3/16 in
Details
Item
Blind Rivet
Head Type
Protruding
Body Material
Steel
Grip Range
.062" - .437"
System of Measurement
Inch
Description
Structural Rivet,3/16 in dia, Package Quantity 3000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.