Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M Platinum Plus Premium Body Filler, 3 Gallon Pail

  • Mfr # 7100142876

  • Zoro # G715558428


product price: $409.99
/ea
Sold in multiples of 2 for $819.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100142876
Zoro #
G715558428
UPC #
-
Country of Origin
United States

Description

3M Platinum Plus filler is a body repair material for use as part of the 3M dynamic mixing system. When used with the 3M dynamic mixing system, this two-component filler significantly reduces the occurrence of pin holes while also mixing to a perfect ratio. This two-component filler is used to repair dents, dings, gouges and other cosmetic imperfections. 3M filler repairs these blemishes with the added convenience of being stain-free and tack-free. Fast curing properties allow for sanding in approximately 15 to 20 min. The secret to a better finish with the 3M dynamic mixing system lies in the vortex like action in the mixing nozzle. By mixing two-component products directly in the nozzle, the applicator quickly delivers the perfect ratio of product. Within this sealed environment, no air is allowed to enter when the filler or glaze and hardener are mixed. The 3M dynamic mixing system increases job productivity while ensuring the body repair quality you've come to expect. Our filler offers a working time of 3 to 5 min and may be applied in a wide temperature range of 45 to 110 deg F. Drying time is 15 min at a temperature of 77 deg F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.