Zoro Homepage

Platinum Filler 1 Gl, Gallon

  • Mfr # 7000001498

  • Zoro # G812334918


product price: $95.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000001498
Zoro #
G812334918
UPC #
-
Country of Origin
United States

Description

3M Platinum Plus Premium Body Filler is a super creamy formula that achieves extreme adhesion to Galvanized Steel, Aluminum, E-Coat, Fiberglass, SMC, cured Epoxy, Urethane and Primers. Superior adhesion promoter achieves maximum adhesion to all metalsAdvanced formula recommended for use with galvanized steel and aluminumSuper creamy formula spreads easily for quick applicationsVacuum processed and pinhole free for ultimate in purity and qualityFast curing allows sanding in a little as 15 to 20 minutesThis filler offers a working time of 3 to 5 minutes and may be applied in a wide temperature range of 45°F 7°C to 110°F 43°C. Drying time is 15 minutes at a temperature of 77°F 25°C.Cream hardener included. 6 ounce single use container.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.