Zoro Homepage

Carson 62736 35 in. In Angels Arms Vintage White Chime

  • Mfr # 62736

  • Zoro # G503932980


product price: $69.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62736
Zoro #
G503932980
UPC #
96069627364
Country of Origin
China

Description

Count on Carson to bring you and your customers truly innovative, high-quality consumer optics at extraordinary value. We are a leading supplier in consumer optics. Major catalog companies and retailers coast-to-coast rely on Carson for a broad range of products in every category including recreation, sports, hobby, school, and craft. From high-end binoculars to low cost magnifiers and everything in between, supported with eye-popping packaging and point-of-purchase displays, our dedicated sales team makes sure the product you need gets on the floor and moves out the door. Innovation, high-quality and extraordinary value... today's smart consumers demand it. Carson delivers it. Please call or email if you have any questions concerning our products.

In Angels Arms Vintage Chime

Carson Home Accents has been creating products with exceptional design, quality. We exclusive gift and inspirational merchandise, as well as garden decor including wind chimes, outdoor decorative flags, novelty items, fashion accessories and apparel.

Features
  • Durable aluminum chimes
  • Wire and acrylic constructions
  • Industrial string for durability and lasting enjoyment
  • Chime emits gentle musical tones
Specifications
  • Color: White
  • Size: 35 in.
  • Weight: 1.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.