Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carson HW-232 12 x 32 mm Stinger Compact Binocular

  • Mfr # HW-232

  • Zoro # G104121219


product price: $59.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-232
Zoro #
G104121219
UPC #
750668013415
Country of Origin
China

Description

The HW-232 Stinger brings the superior optical quality you’ve come to expect from Carson in a compact, lightweight pair of 12x32mm binoculars. The Stinger features fully multi-coated lenses and BK-7 prisms housed in a rugged exterior. It has a center focus knob with an independent right diopter to adjust maximum focusing flexibility for all types of vision. With its portable size, these binoculars are the perfect companion for sporting events, hiking and any other outdoor activities. The Stinger comes with a detachable wrist-strap, microfiber lens cloth, and protective pouch.

The Stinger from Carson are lightweight and compact binoculars that are affordable and easy to travel with. The Stinger contains an 12x power magnification with a 32mm objective lens diameter. These binoculars have fully multi-coated lenses which will allow for bright, sharp and crystal clear images. The Stinger binoculars come included with a soft pouch, wrist strap and microfiber lens cloth. These compact binoculars are perfect for travel, camping, surveillance, nature viewing, bird watching, concerts, sporting events, hunting, safari's and so much more. At Carson, we manufacture only the highest quality binoculars.

Specifications
  • Magnification: 12x
  • Prism Type: BK-7
  • Lens Coating: Fully Multi-Coated
  • Field of View (ft. at 1000 yds.): 258 ft. at 1000 Yards
  • Eye Relief: 12 mm
  • Exit Pupil Diameter: 2.7 mm
  • Objectives: 32 mm
  • Dimension: 4.4" x 5.3" x 1.6"
  • Weight: 0.95 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.