Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carson MS-100SP 100x-1000x Compound Student Microscope with Mechanical Stage & Universal Smartphone Digiscoping Adapter

  • Mfr # MS-100SP

  • Zoro # G204121089


product price: $335.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-100SP
Zoro #
G204121089
UPC #
750668012609
Country of Origin
China

Description

Carson now offers our 100x-1000x compound biological student microscope in a bundled with a retrofitted universal smartphone digiscoping adapter allowing users to use their built-in camera application on their smartphones to record video and take images through the eyepiece of the microscope. Users can then share the videos and images on social media or message them to family and friends. The digiscoping adapter connector is retrofitted to fit over the included microscope eyepiece. The 100x-1000x table-top microscope is an intermediate level biological microscope that is ideal for a high school/university student, hobbyist or technicians. The microscope has a metal body and monocular head that sits at a 45 degree angle for comfortable viewing. The monocular head also rotates to 360 degrees for easy sharing of the specimen view. The biological microscope has both coarse and fine focus knobs to help the user to achieve a sharp focus. Led illumination provides a bright white colored light and also has an intensity control to set the optimal lighting conditions. The microscope has a filter holder with an included blue color filter. The included ac power adaptor allows for use internationally without the need for a voltage transformer. The included universal smartphone digiscoping adapter fits nearly all smartphones and phablets like the iphone 6/6s plus, iphone 7/7 plus, iphone 8/8 plus, iphone x and samsung galaxy models with cases up to 3.75 inches wide. It is also compatible with dual-camera phones. The horizontal phone alignment is done using a variable pitch screw for fine control when you need it but can also be moved quickly between an iphone (corner camera) and android (center camera) positions.

Specifications
  • Magnification: 100x-1000x

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.