Zoro Homepage

Mandrel, 1/4-20, Steel

  • Mfr # 39258

  • Zoro # G1993817


product price: $14.29
/ea

Key Features

Use With Internal Thread Size
1/4"-20
For Use With
5JK71
Material
Steel
Product Type
Mandrel
Compatible with Manufacturer Model Number
M60303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39258
Zoro #
G1993817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
1/4"-20
Compatible External Thread Size
1/4"-20
Overall Length
4 in
Compatible Internal Thread Size
1/4"-20

Details

Item
Mandrel
For Use With
5JK71
Material
Steel
Product Type
Mandrel
Compatible with Manufacturer Model Number
M60303
Compatible Manufacturer Part Number
M60303
Compatible Manufacturer Model Number
M60303
Compatible Tool Type
Thread Setting Tool
Compatible Insert Type
Rivet Nuts
For Use With Mfr. Model Number
M60303
Compatible with Manufacturer Model No.
M60303
Compatible with Mfr. Model No.
M60303
For Use with Mfr Model Number
M60303
Compatible Pump Manufacturer Part Number
M60303
Compatible Mfr. Model Number
M60303

Description

Mandrel, Compatible Tool Type Thread Setting Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size 1/4 In.-20, Compatible External Thread Size 1/4 In.-20, Material Steel, Overall Length 4 in, Product Type Mandrel, Compatible with Grainger Part Number 5JK71, Compatible with Manufacturer Model Number M60303, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.