Zoro Homepage

Mandrel & Nosepiece, 3/8-16, Steel

  • Mfr # 34619

  • Zoro # G2796403


product price: $14.25
/ea

Key Features

Use With Internal Thread Size
3/8"-16
For Use With
4BB23
Material
Steel
Product Type
Mandrel and Nosepiece Set
Compatible Manufacturer Part Number
4BB23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34619
Zoro #
G2796403
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
3/8"-16
Compatible Internal Thread Size
3/8"-16
Overall Length
4 in
Compatible External Thread Size
3/8"-16

Details

Item
Mandrel/Nosepiece Set
For Use With
4BB23
Material
Steel
Product Type
Mandrel and Nosepiece Set
Compatible Manufacturer Part Number
4BB23
Compatible with Manufacturer Model Number
4BB23
Compatible Manufacturer Model Number
4BB23
Compatible Insert Type
Rivet Nuts
Compatible Tool Type
Thread Setting Tool
For Use With Mfr. Model Number
4BB23
Compatible with Manufacturer Model No.
4BB23
Compatible with Mfr. Model No.
4BB23
For Use with Mfr Model Number
4BB23
Compatible Pump Manufacturer Part Number
4BB23
Compatible Mfr. Model Number
4BB23

Description

When you're using thread insert tools, the Marston 34619 Mandrel & Nosepiece is what you need. It comes with a nosepiece and mandrel for use with thread setting tools. This set features steel construction that is durable and reliable. The size of 3/8"-16 makes it compatible with most thread insert tools on the market today. When it comes to threaded inserts, make sure you have the Marston 34619 Mandrel & Nosepiece at your side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.