This item is Discontinued.

Marson Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body MAR-83245

Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body (Discontinued)

  • Mfr # MAR-83245
  • Zoro # G904020750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR-83245
Zoro #
G904020750
UPC #
747925270735
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.020-.125 in
System of Measurement
Inch

Description

Count on Carson to bring you and your customers truly innovative, high-quality consumer optics at extraordinary value. We are a leading supplier in consumer optics. Major catalog companies and retailers coast-to-coast rely on Carson for a broad range of products in every category including recreation, sports, hobby, school, and craft. From high-end binoculars to low cost magnifiers and everything in between, supported with eye-popping packaging and point-of-purchase displays, our dedicated sales team makes sure the product you need gets on the floor and moves out the door. Innovation, high-quality and extraordinary value... today's smart consumers demand it. Carson delivers it. Please call or email if you have any questions concerning our products. Features
  • Diameter - 3/16in. (.187in.) (4.8mm)
  • Body Material - Aluminum 5052
  • Mandrel Material - Aluminum 5052
  • Head Style - Dome
  • Grip Range - (.020in.) - (.125in.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.