Zoro Homepage

Nosepiece, 1/4 In

  • Mfr # 96027

  • Zoro # G1950216


product price: $3.99
/ea

Key Features

Rivet Tool Type
Nosepiece
For Rivet Dia.
1/4 in
Material
Steel
For Use With
4Y128
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96027
Zoro #
G1950216
UPC #
051593960271
Country of Origin
Taiwan, Province of China

Dimensions

For Rivet Dia.
1/4 in
Size
1/4 in
For Rivet Diameter
1/4 in
Nose Length
1/4 in

Details

Item
Nosepiece
Rivet Tool Type
Nosepiece
Material
Steel
For Use With
4Y128
Compatible with Brand
Marson
Part Type
Nosepiece
Compatible with Manufacturer Model Number
39031
Compatible Grainger Part Number
4Y128
Compatible Manufacturer Part Number
39031
Compatible Manufacturer Model Number
39031
For Use With Mfr. Model Number
39031
Compatible with Manufacturer Model No.
39031
Compatible with Mfr. Model No.
39031
For Use with Mfr Model Number
39031
Compatible Pump Manufacturer Part Number
39031
Compatible Mfr. Model Number
39031

Description

Nosepiece, Part Type Nosepiece, For Use With 4Y128, For Rivet Diameter 1/4 in, Material Steel, Nose Length 1/4 in, Compatible with Brand Marson, Compatible with Grainger Part Number 4Y128, Compatible with Manufacturer Model Number 39031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.