Nosepiece, 6-32, Steel
Mfr # 39261
Zoro # G1795586
product price: $3.39
/eaKey Features
Use With Internal Thread Size
6-32
Material
Steel
For Use With
Thread Setting Tools
Product Type
Nosepiece
Compatible Insert Type
Rivet Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39261
Zoro #
G1795586
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
6-32
Compatible Internal Thread Size
#6-32
Compatible External Thread Size
#6-32
Overall Length
4 in
Details
Item
Nosepiece
Material
Steel
For Use With
Thread Setting Tools
Product Type
Nosepiece
Compatible Insert Type
Rivet Nuts
Compatible Tool Type
Thread Setting Tool
Description
The Marson 39261 Nosepiece is the part you need for your thread setting tools. This nosepiece is made of steel, making it sturdy and reliable. The size 6-32 nosepiece fits perfectly with your thread setting tools. It's ideal for use with a variety of projects. Ensure the safety and efficiency of your project by using the Marson 39261 Nosepiece as a replacement or spare part for your thread insert tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.