Nosepiece, 8-32, Steel
Mfr # 39262
Zoro # G1466482
product price: $2.59
/eaKey Features
Use With Internal Thread Size
8-32
For Use With
Thread Setting Tools
Material
Steel
Product Type
Nosepiece
Compatible Insert Type
Rivet Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39262
Zoro #
G1466482
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
8-32
Compatible External Thread Size
#8-32
Overall Length
4 in
Compatible Internal Thread Size
#8-32
Details
Item
Nosepiece
For Use With
Thread Setting Tools
Material
Steel
Product Type
Nosepiece
Compatible Insert Type
Rivet Nuts
Compatible Tool Type
Thread Setting Tool
Description
Nosepiece, Compatible Tool Type Thread Setting Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size #8-32, Compatible External Thread Size #8-32, Material Steel, Overall Length 4 in, Product Type Nosepiece, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.