Zoro Homepage

Rivet Nut, #10-24 Thrd Sz, Steel, 500 PK

  • Mfr # M49130

  • Zoro # G7569252


product price: $93.99
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M49130
Zoro #
G7569252
UPC #
51593491300
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24

Details

Item
Rivet Nut
Material
Steel
System of Measurement
Inch

Description

Rivet Nut,Mrn,Steel,10-24x.080,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.