
Rivet Nut, 1/4"-20 Thrd Sz, Steel, 5000 PK
Mfr # M57152
Zoro # G7569097
product price: $907.99
/pk 5000, $0.18/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M57152
Zoro #
G7569097
UPC #
51593571521
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Details
Item
Rivet Nut
Material
Steel
System of Measurement
Inch
Description
Rivet Nut,Mrn,Steel,1/4-20x.140,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.