Zoro Homepage

Rivet Nut, 3/8"-16 Thrd Sz, Steel, 20 PK

  • Mfr # M47485

  • Zoro # G7568920


product price: $9.19
/pk 20, $0.46/ea
Sold in multiples of 2 for $18.38

Key Features

Thread Size
3/8"-16
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M47485
Zoro #
G7568920
UPC #
51593474853
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16

Details

Item
Rivet Nut
Material
Steel
System of Measurement
Inch

Description

Rivet Nut,Mpn Steel,3/8-16x.165,Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.