
Rivet Nut, 3/8"-16 Thrd Sz, Steel, 500 PK
Mfr # M49184
Zoro # G7569200
product price: $196.99
/pk 500, $0.39/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M49184
Zoro #
G7569200
UPC #
51593491843
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Details
Item
Rivet Nut
Material
Steel
System of Measurement
Inch
Description
Rivet Nut,Mrn,Steel,3/8-16x.200,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.