
Rivet Nut, #6-32 Thrd Sz, Steel, 50 PK
Mfr # M47312
Zoro # G7568832
product price: $7.25
/pk 50, $0.15/eaSold in multiples of 2 for $14.50
Key Features
Thread Size
#6-32
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M47312
Zoro #
G7568832
UPC #
51593473122
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Details
Item
Rivet Nut
Material
Steel
System of Measurement
Inch
Description
Rivet Nut,Mlr Steel,6-32x.130,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.