Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut, #8-32 Thrd Sz, Steel, 50 PK

  • Mfr # M47121

  • Zoro # G7569042


product price: $14.39
/pk 50, $0.29/ea

Key Features

Thread Size
#8-32
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M47121
Zoro #
G7569042
UPC #
51593471210
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32

Details

Item
Rivet Nut
Material
Steel
System of Measurement
Inch

Description

Rivet Nut,Mrn,Steel,8-32X.120,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.