Zoro Homepage

Rivet Nut, M10-1.50 Thrd Sz, Steel, 25 PK

  • Mfr # M47390

  • Zoro # G7568780


product price: $12.75
/pk 25, $0.51/ea

Key Features

Thread Size
M10-1.50
Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M47390
Zoro #
G7568780
UPC #
51593473900
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50

Details

Item
Rivet Nut
Material
Steel
System of Measurement
Metric

Description

Rivet Nut,Mlr Steel,M10x1.5-3.8,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.