Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut, M4-0.70 Thrd Sz, Steel, 50 PK

  • Mfr # M47365

  • Zoro # G7568869


product price: $7.95
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.90

Key Features

Thread Size
M4-0.70
Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M47365
Zoro #
G7568869
UPC #
51593473658
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70

Details

Item
Rivet Nut
Material
Steel
System of Measurement
Metric

Description

Rivet Nut,Mlr Steel,M4x.07-3.3,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.