Riveting Tool
Mfr # 39031
Zoro # G1162296
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Includes
Interchangeable Nosepieces
Rivet Tool Type
Rivet Tool
Application
Sets Rivets: 5/32, 3/16, and 1/4"
For Rivet Dia.
5/32 in, 3/16 in, 1/4 in
Type
Big Daddy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39031
Zoro #
G1162296
UPC #
051593390313
Country of Origin
Taiwan, Province of China
Dimensions
For Rivet Dia.
5/32 in, 3/16 in, 1/4 in
For Rivet Diameter
5/32 in, 3/16 in, 1/4 in
Overall Length
21 in
Details
Item
Rivet Tool
Includes
Interchangeable Nosepieces
Rivet Tool Type
Rivet Tool
Application
Sets Rivets: 5/32, 3/16, and 1/4"
Type
Big Daddy
For Rivet Type
Blind
Construction
Aluminum
For Rivet Material
Aluminum, Copper, Stainless Steel, Steel
Nosepiece Style
Replaceable
Body Material
Aluminum
Head Type
Straight
Includes Nosepiece
Yes
Nosepieces Included
5/32 in, 3/16 in, 1/4 in
Grip Material
Rubber
Description
Rivet Tool, For Rivet Diameter 5/32 in, 3/16 in, 1/4 in, For Rivet Material Aluminum, Copper, Stainless Steel, Steel, For Rivet Type Blind, Head Type Straight, Rivet Tool Type Rivet Tool, Includes Nosepiece Yes, Nosepieces Included 5/32 in, 3/16 in, 1/4 in, Overall Length 21 in, Body Material Aluminum, Grip Material Rubber, Includes Interchangeable Nosepieces, Nosepiece Style Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.