Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bath Mat, 20 x 34 In, Ecru, PK12

  • Mfr # 7135403

  • Zoro # G4404407


product price: $77.39
/pk 12, $6.45/ea
Free Shipping & Returns

Key Features

Color
Ecru
Material
14% Polyester, 86% Cotton
Length
34 in
Width
20 in
Weight
10 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135403
Zoro #
G4404407
UPC #
079465777956
Country of Origin
India

Dimensions

Length
34 in
Width
20 in
Overall Width
20 in
Overall Length
34 in

Details

Color
Ecru
Material
14% Polyester, 86% Cotton
Weight
10 lb/dozen
Style
Ring Spun
Border
Cam
Edges
Hemmed
Item
Bath Mat
Product Type
Bath Mat
Series
SOVEREIGN
Material Style
Ring Spun
Border Style
Dobby
Features
Fresh&READY(TM)

Description

Bath Mat, Width 20 In., Length 34 In., Cam Border, Polyester/Cotton Material, Color Ecru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.