Zoro Homepage

Bath Mat, 34 in L, Brown

  • Mfr # 7135315

  • Zoro # G311953733


product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns

Key Features

Weight
10 lb/dozen
Material
100% Cotton
Series
Colors
Overall Length
34 in
Product Type
Bath Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135315
Zoro #
G311953733
UPC #
079465068740
Country of Origin
Pakistan

Dimensions

Overall Length
34 in
Overall Width
20 in

Details

Item
Bath Mat
Color
Brown
Weight
10 lb/dozen
Material
100% Cotton
Series
Colors
Product Type
Bath Mat
Border Style
Dobby
Material Style
Ring Spun

Description

Bath Mat, Weight 10 lb/dozen, 100 Percent Cotton Material, Color Brown, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.