Zoro Homepage

Bath Mat, 34 in L, Navy

  • Mfr # 7135318

  • Zoro # G111953650


product price: $174.99
/pk 12, $14.58/ea
Free Shipping & Returns

Key Features

Weight
10 lb/dozen
Material
100% Cotton
Series
Colors
Product Type
Bath Mat
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135318
Zoro #
G111953650
UPC #
079465068771
Country of Origin
Pakistan

Dimensions

Overall Width
20 in
Overall Length
34 in

Details

Item
Bath Mat
Color
Navy
Weight
10 lb/dozen
Material
100% Cotton
Series
Colors
Product Type
Bath Mat
Material Style
Ring Spun
Border Style
Dobby

Description

Bath Mat, Weight 10 lb/dozen, 100 Percent Cotton Material, Color Navy, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.