Zoro Homepage

Bath Mat, Ecru, 20x30, PK12

  • Mfr # 7135399

  • Zoro # G3620093


product price: $56.45
/pk 12, $4.70/ea

Key Features

Color
Ecru
Material
10% Polyester, 90% Cotton
Length
30 in
Width
20 in
Weight
7 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135399
Zoro #
G3620093
UPC #
079465693300
Country of Origin
India

Dimensions

Length
30 in
Width
20 in
Overall Length
30 in
Overall Width
20 in

Details

Color
Ecru
Material
10% Polyester, 90% Cotton
Weight
7 lb/dozen
Style
Ring Spun
Border
Cam
Edges
Hemmed
Item
Bath Mat
Product Type
Bath Mat
Border Style
Cam
Material Style
Ring Spun
Series
Cam
Features
Fresh&READY(TM), Intelliweave(TM)

Description

Bath Mat, Towel, Width 20 In., Length 30 In., Weight 7 lb., Cam Border, Polyester/Cotton Base, Cotton Loops Material, Hemmed Edges, Color Ecru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.