Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bath Mat, Ecru, 20x34, PK12

  • Mfr # 7135333

  • Zoro # G3679365


product price: $95.25
/pk 12, $7.94/ea
Free Shipping & Returns

Key Features

Color
Ecru
Material
100% Cotton
Length
34 in
Width
20 in
Weight
10-3/8 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135333
Zoro #
G3679365
UPC #
079465782301
Country of Origin
Pakistan

Dimensions

Length
34 in
Width
20 in
Overall Width
20 in
Overall Length
34 in

Details

Color
Ecru
Material
100% Cotton
Weight
10-3/8 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Bath Mat
Product Type
Bath Mat
Border Style
Dobby
Material Style
Ring Spun
Series
BRENTWOOD
Features
Fresh&READY(TM)

Description

Bath Mat, Ring Spun, Width 20 In., Length 34 In., Weight 10 lb., Dobby Border, 100 Percent Cotton Material, Hemmed Edges, Color Ecru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.