Zoro Homepage

Bath Mat, Towel, 20 x 34 In, White, PK12

  • Mfr # 7132351

  • Zoro # G4310031


product price: $76.29
/pk 12, $6.36/ea
Free Shipping & Returns

Key Features

Color
White
Material
100% Cotton Loops, 50% Polyester/50% Cotton (Base)
Length
34 in
Width
20 in
Weight
10 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7132351
Zoro #
G4310031
UPC #
079465777949
Country of Origin
India

Dimensions

Length
34 in
Width
20 in
Overall Width
20 in
Overall Length
34 in

Details

Color
White
Material
100% Cotton Loops, 50% Polyester/50% Cotton (Base)
Weight
10 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Bath Mat
Product Type
Bath Mat
Material Style
Ring Spun
Series
SOVEREIGN
Border Style
Dobby
Features
Fresh&READY(TM)

Description

Bath Mat, Towel, Width 20 In., Length 34 In., Weight 10 lb., Dobby Border, Polyester/Cotton Material, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.