Zoro Homepage

Bath Sheet Towel, 35 x 66 In, Ecru, PK12

  • Mfr # 7132340

  • Zoro # G4310117


product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Length
66 in
Width
35 in
Weight
20-5/8 lb/dozen
Style
Ring Spun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7132340
Zoro #
G4310117
UPC #
079465778106
Country of Origin
India

Dimensions

Length
66 in
Width
35 in
Overall Length
66 in
Overall Width
35 in

Details

Color
Ecru
Material
100% Cotton
Weight
20-5/8 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Bath Sheet Towel
Product Type
Bath Sheet Towel
Material Style
Ring Spun
Series
SOVEREIGN
Border Style
Dobby
Features
Fresh&READY(TM)

Description

Bath Sheet Towel, Ring Spun, Width 35 In., Length 66 In., Weight 20-1/2 lb., Dobby Border, 100 Percent Cotton Material, Hemmed Edges, Color Ecru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.