Bath Sheet Towel, 35 x 66 In, White, PK12
Mfr # 7132341
Zoro # G4310022
product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Length
66 in
Width
35 in
Weight
20-5/8 lb/dozen
Style
Ring Spun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7132341
Zoro #
G4310022
UPC #
079465778137
Country of Origin
India
Dimensions
Length
66 in
Width
35 in
Overall Length
66 in
Overall Width
35 in
Details
Color
White
Material
100% Cotton
Weight
20-5/8 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Bath Sheet Towel
Product Type
Bath Sheet Towel
Series
SOVEREIGN
Material Style
Ring Spun
Border Style
Dobby
Features
Fresh&READY(TM)
Description
Bath Sheet Towel, Ring Spun, Width 35 In., Length 66 In., Weight 20-1/2 lb., Dobby Border, 100 Percent Cotton Material, Hemmed Edges, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.