Bath Towel, 27 x 50 In, Ecru, PK12
Mfr # 7132353
Zoro # G4310092
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
Key Features
Material
100% Cotton Loops, 50% Polyester/50% Cotton (Base)
Length
50 in
Width
27 in
Weight
14 lb/dozen
Style
Ring Spun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7132353
Zoro #
G4310092
UPC #
079465003703
Country of Origin
India
Dimensions
Length
50 in
Width
27 in
Overall Width
27 in
Overall Length
50 in
Details
Color
Ecru
Material
100% Cotton Loops, 50% Polyester/50% Cotton (Base)
Weight
14 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Bath Towel
Product Type
Bath Towel
Border Style
Dobby
Material Style
Ring Spun
Series
SOVEREIGN
Features
Fresh&READY(TM)
Description
Bath Towel,Width 27 In.,Length 50 In.,Weight 14 In.,Dobby Border,Polyester/Cotton Material,Color Ecru, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.