Zoro Homepage

Bath Towel, 27 x 50 In, White, PK12

  • Mfr # 7132354

  • Zoro # G4304982


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Loops, 50% Polyester/50% Cotton (Base)
Length
50 in
Width
27 in
Weight
14 lb/dozen
Style
Ring Spun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7132354
Zoro #
G4304982
UPC #
079465725339
Country of Origin
India

Dimensions

Length
50 in
Width
27 in
Overall Length
50 in
Overall Width
27 in

Details

Color
White
Material
100% Cotton Loops, 50% Polyester/50% Cotton (Base)
Weight
14 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Bath Towel
Product Type
Bath Towel
Material Style
Ring Spun
Border Style
Dobby
Series
SOVEREIGN
Features
Fresh&READY(TM)

Description

Bath Towel,Width 27 In.,Length 50 In.,Weight 14 In.,Dobby Border,Polyester/Cotton Material,Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.