Zoro Homepage

Bath Towel, 27 x 54 In, Ecru, PK12

  • Mfr # 7135335

  • Zoro # G4309952


product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Length
54 in
Width
27 in
Style
Ring Spun
Border
Dobby
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135335
Zoro #
G4309952
UPC #
079465728347
Country of Origin
Pakistan

Dimensions

Length
54 in
Width
27 in
Overall Length
54 in
Overall Width
27 in

Details

Color
Ecru
Material
100% Cotton
Weight
15 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Bath Towel
Product Type
Bath Towel
Border Style
Dobby
Series
BRENTWOOD
Material Style
Ring Spun
Features
Fresh&READY(TM)

Description

Bath Towel, Width 27 In., Length 54 In., Weight 15 lb., Dobby Border, Cotton Material, Color Ecru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.