Bath Towel, 27 x 54 In, White, PK12
Mfr # 7132244
Zoro # G4315306
product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Length
54 in
Width
27 in
Style
Ring Spun
Border
Dobby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7132244
Zoro #
G4315306
UPC #
079465727463
Country of Origin
Mexico
Dimensions
Length
54 in
Width
27 in
Overall Width
27 in
Overall Length
54 in
Details
Color
White
Material
100% Cotton
Weight
17 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Bath Towel
Product Type
Bath Towel
Material Style
Ring Spun
Series
BRENTWOOD
Border Style
Dobby
Features
Fresh&READY(TM)
Description
Bath Towel,Width 27 In.,Length 54 In.,Weight 17 In.,Dobby Border,Cotton Material,Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.