Zoro Homepage

Bath Towel, 52 in L, Navy

  • Mfr # 7135303

  • Zoro # G111953674


product price: $260.99
/pk 12, $21.75/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Weight
14 lb/dozen
Product Type
Bath Towel
Border Style
Dobby
Material Style
Ring Spun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135303
Zoro #
G111953674
UPC #
079465032802
Country of Origin
Pakistan

Dimensions

Overall Width
27 in
Overall Length
52 in

Details

Color
Navy
Material
100% Cotton
Weight
14 lb/dozen
Item
Bath Towel
Product Type
Bath Towel
Border Style
Dobby
Material Style
Ring Spun
Series
Colors

Description

Bath Towel, Weight 14 lb/dozen, 100 Percent Cotton Material, Color Navy, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.