Zoro Homepage

Bath Towel, Ecru, 24x50, PK12

  • Mfr # 7135380

  • Zoro # G3722232


product price: $95.39
/pk 12, $7.95/ea
Free Shipping & Returns

Key Features

Color
Ecru
Material
14% Polyester, 86% Cotton
Length
50 in
Width
24 in
Weight
10-1/2 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135380
Zoro #
G3722232
UPC #
079465764062
Country of Origin
India

Dimensions

Length
50 in
Width
24 in
Overall Width
24 in
Overall Length
50 in

Details

Color
Ecru
Material
14% Polyester, 86% Cotton
Weight
10-1/2 lb/dozen
Style
Ring Spun
Border
Cam
Edges
Hemmed
Item
Bath Towel
Product Type
Bath Towel
Material Style
Ring Spun
Border Style
Cam
Series
Cam
Features
Fresh&READY(TM), Intelliweave(TM)

Description

Bath Towel,Width 24 In.,Length 50 In.,Weight 10-1/2 lb.,Cam Border,Polyester/Cotton Base, Cotton Loops Material,Hemmed Edges,Color Ecru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.