Bathrobe, 50 in L, White
Mfr # 1C45114
Zoro # G711953746
product price: $409.99
/pk 12, $34.17/ea
Free Shipping & Returns
Key Features
Color
White
Material
45% Cotton, 55% Polyester
Clothing Size
M, S
Overall Length
50 in
Product Type
Bathrobe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C45114
Zoro #
G711953746
UPC #
028828631121
Country of Origin
Pakistan
Dimensions
Clothing Size
M, S
Overall Length
50 in
Details
Item
Bathrobe
Color
White
Material
45% Cotton, 55% Polyester
Product Type
Bathrobe
Closure Style
Belted
Includes Hood
Hood Not Included
Description
Bathrobe, Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.