Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathrobe, 52 in L, White

  • Mfr # 1C45115

  • Zoro # G011953736


product price: $485.99
/pk 12, $40.50/ea
Free Shipping & Returns

Key Features

Color
White
Material
45% Cotton, 55% Polyester
Includes Hood
Hood Not Included
Closure Style
Belted
Overall Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C45115
Zoro #
G011953736
UPC #
028828631138
Country of Origin
Pakistan

Dimensions

Overall Length
52 in
Clothing Size
L, XL

Details

Item
Bathrobe
Color
White
Material
45% Cotton, 55% Polyester
Includes Hood
Hood Not Included
Closure Style
Belted
Product Type
Bathrobe

Description

Bathrobe, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.