Bathrobe Belt, 74 in L, White
Mfr # 1C45224
Zoro # G811953806
product price: $673.99
/pk 60, $11.23/ea
Free Shipping & Returns
Key Features
Color
White
Material
45% Cotton, 55% Polyester
Clothing Size
M, S
Overall Length
74 in
Product Type
Bathrobe Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C45224
Zoro #
G811953806
UPC #
028828645869
Country of Origin
Pakistan
Dimensions
Clothing Size
M, S
Overall Length
74 in
Details
Item
Bathrobe Belt
Color
White
Material
45% Cotton, 55% Polyester
Product Type
Bathrobe Belt
Description
Bathrobe Belt, Color White, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.