Zoro Homepage

Bathrobe Belt, 82 in L, White

  • Mfr # 1C45225

  • Zoro # G611953785


product price: $694.99
/pk 60, $11.58/ea
Free Shipping & Returns

Key Features

Color
White
Material
45% Cotton, 55% Polyester
Overall Length
82 in
Clothing Size
L, XL
Product Type
Bathrobe Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C45225
Zoro #
G611953785
UPC #
028828645876
Country of Origin
Pakistan

Dimensions

Overall Length
82 in
Clothing Size
L, XL

Details

Item
Bathrobe Belt
Color
White
Material
45% Cotton, 55% Polyester
Product Type
Bathrobe Belt

Description

Bathrobe Belt, Color White, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.